Beli filter oli toyota di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROGUARD Oil Filter Automotive Spin-On (Saringan Oli Kendaraan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp75.900

    PROGUARD Oil Filter Automotive Spin-On (Saringan Oli Kendaraan)
    atribut:
    • Filter Type: Oil Filter
    • Type Detail: Spin On
  2. Jimco Fuel Filter Automotive for Mitsubishi (Filter Bahan Bakar)
    Mulai

    Rp23.900

    Jimco Fuel Filter Automotive for Mitsubishi (Filter Bahan Bakar)
    Deskripsi:
    JIMCO’s Fuel filters serve a vital function in today's modern, tight-tolerance engine fuel systems. Unfiltered fuel may contain several kinds of contamination, for example paint chips and dirt that has been knocked into the tank while filling, or rust caused by moisture in a steel tank.
    atribut:
    • Filter Type: Fuel Filter
    • Note: None
  3. TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp57.900

    TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Deskripsi:
    Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
  4. PROGUARD Air Filter Automotive Polyurethane (Saringan Udara Kendaraan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp96.900

    PROGUARD Air Filter Automotive Polyurethane (Saringan Udara Kendaraan)
    atribut:
    • Filter Type: Air Filter
    • Type Detail: Polyurethane
  5. Union Filter Fuel Filter Automotive Spin On (Filter Bahan Bakar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    Union Filter Fuel Filter Automotive Spin On (Filter Bahan Bakar)
    atribut:
    • Filter Type: Fuel Filter
    • Type Detail: Spin On
  6. Camelion Battery Charger (Baterai Cas)
    Mulai

    Rp53.900

    Camelion Battery Charger (Baterai Cas)
    Deskripsi:
    - RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
  7. Fleetguard Oil Filter Automotive Lube Spin-on (Saringan Oli Kendaraan)
    Mulai

    Rp139.900

    Fleetguard Oil Filter Automotive Lube Spin-on (Saringan Oli Kendaraan)
    Deskripsi:
    Fleetguard LF14000NN lube spin-on filter features uses 2-in-1 NanoNet and StrataPore media to create a combination filter developed to meet or exceed engine requirements. This media manufacturing technology provides the following advantages for our combination filter: higher particle removal efficiency, increased contaminant holding capacity, reduced flow restriction, especially under cold-start conditions, reduced CO2 footprint, and lower total cost of ownership.
  8. PROGUARD Coolant Filter Spin On
    Mulai

    Rp149.900

    PROGUARD Coolant Filter Spin On
    atribut:
    • Filter Type: Coolant Filter
    • Type Detail: Spin On
    • Application: Heavy Duty
    • Outer Diameter 1 (mm): 93
    • Height 1 (mm): 136
    • Thread Size: 11/16inchx16
  9. Parker Racor Turbine Filter Water Separator
    Mulai

    Rp5.699.900

    Parker Racor Turbine Filter Water Separator
    Deskripsi:
    The Parker Racor Fuel Filter Water Separator Turbine Series is the most trusted line of fuel filter water separators on the market. The assembly’s three-stage filtration system effectively removes water and particulates from fuel, providing maximum protection of diesel engine components in applications where reliability is critical.To meet the unique requirements of customer’s engines, Racor Turbine Series fuel filter water separators are available in a wide range of configurations. All models utilize Racor’s proprietary Aquabloc® filtration elements. Aquabloc® is a unique engineered media that incorporates pleat-spacing corrugations and a graduated pore structure to increase dirt-holding capacity and extend filter life. The media is waterproof and rustproof, capturing contaminants while the specially treated surface separates and coalesces water from the fuel; causing the water to gather into large droplets that then fall into the clear collection bowl.Aquabloc® elements are available in three different ratings, including:30 micron (98%@30 micron) – Ideally suited as a pre-filter to protect downstream filters from excessive contamination. Extends the life of on engine filters.10 micron (98%@10 micron) - Captures more contaminants than 30 micron elements, and more effective at stopping water. Extends the life of the entire fuel system. Most popular choice.“2” micron (98%@4 microns) – Maximum water removal and filtration, capable of protecting all modern injection systems while greatly extending the life of difficult-to-service on-engine filters.How They WorkFor optimal performance, Turbine Series filter assemblies should be installed on the vacuum side of the fuel transfer pump. They remove contaminates from fuel using the following three-stage process:Stage One - Water Separation: As fuel enters the filter assembly, it moves through the centrifuge and spins off large solids and water droplets, which fall to the bottom of the collection bowl.Stage Two - Coalescing: Small water droplets bead-up on the surface of the conical baffle and cartridge element. When heavy enough, they fall to the bottom of the bowl.Stage Three - Filtration: Proprietary Aquabloc® cartridge stops and captures fine hard and soft contaminants, while remaining water coalesces on the media surface. The coalesced water gathers into larger drops that then fall down into the clear collection bowl.Markets:- Agriculture- Construction- Power Generation- Oil and GasApplications:- Diesel and Biodiesel EnginesBenefits:- Removes water that enters the system through condensation in the fuel tank. Any water present in the fuel stream will support bacterial growth, which can cause clogged filters and result in the formation of corrosive acids. Susceptible components then rust and corrode, leading to erosion and wear of critical fuel system components.- Removes hard particles present in air that are introduced during fueling, such as sand and silica.- Removes soft contaminant particles from overheated and degraded diesel fuel, which coat filters with black asphaltene-like substance, leading to power loss and engine shutdown.- Prevents costly injector damage and increases operational life of downstream filters.- Saves time and money by eliminating unplanned maintenance and unscheduled downtime from system component failure.- With Racor 75 and 791000 Turbines, a simple turn of a valve puts a clean filter back on-line. Servicing of the clogged filter can then be performed with the engine running.- Available in a wide range of configurations to meet the unique requirements of customers’ engines, including marine (UL-approved) versions.
    atribut:
    • Connection Type: 7/8inch-14 UNF-2B Female
    • For Fluid Type: Diesel Fuel / B20
    • Number of Housings: 1
    • Filter Element Type: Top loaded element cartridge with Aquabloc media
    • Clean Pressure Drop (bar): 0.02
    • Compatible Element: 2040N-10
    • Element Removal Clearance (inch): 5
    • Flow Rate (L/hour): 341
    • Materials of Construction: Bowl: Clear Engineering Plastic
    • Maximum Continuous Pressure (bar): 1.03
    • Micron Rating: 98% @10 Micron
    • Mounting Type: Bracket Included
    • Number of Ports: 2
    • Pump Type : Electric Primer Pump Option: RKP1912/RKP1924
    • Water Sensor Option: See Product Support Tab
  10. PERKINS Oil Filter Automotive (Saringan Oli Kendaraan)
    Mulai

    Rp129.900

    PERKINS Oil Filter Automotive (Saringan Oli Kendaraan)
    Deskripsi:
    Untuk menyaring kotoran pada oli/pelumas di dalam Engine
  11. Fleetguard Lube Full-Flow Spin-On
    Mulai

    Rp119.900

    Fleetguard Lube Full-Flow Spin-On
    Deskripsi:
    Fleetguard LF3311 spin-on lube filter meets or exceeds OE performance requirements and the new challenges of modern engine technology.
  12. PROGUARD Oil Filter Automotive Commercial Spin-On (Saringan Oli Kendaraan)
    Mulai

    Rp149.900

    PROGUARD Oil Filter Automotive Commercial Spin-On (Saringan Oli Kendaraan)
    atribut:
    • Application: Commercial
    • Outer Diameter 1 (mm): 108
    • Height 1 (mm): 201
    • Thread Size: 1 1/2inchx12
  13. Mikrotik Routers and Wireless
    Mulai

    Rp1.599.900

    Mikrotik Routers and Wireless
    Deskripsi:
    The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
  14. PROGUARD Fuel Filter Automotive Water Separator Element (Filter Pemisah Bensin dan Air)
    Mulai

    Rp53.900

    PROGUARD Fuel Filter Automotive Water Separator Element (Filter Pemisah Bensin dan Air)
    atribut:
    • Filter Type: Fuel Filter Water Separator
    • Type Detail: Element
  15. SKF Single Row Angular Contact Ball Bearing Super Precision CDGA/P4A Type (Laher)
    Mulai

    Rp2.899.900

    SKF Single Row Angular Contact Ball Bearing Super Precision CDGA/P4A Type (Laher)
    Deskripsi:
    These super-precision, high-capacity, single row angular contact ball bearings accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They are designed to accommodate heavy loads at relatively high speeds under low to moderate operating temperatures. Being universally matchable, they can be used together in arrangements to provide effective load sharing, within a predetermined preload range, without the use of shims or similar devices.
    atribut:
    • Coating: Without
    • Number of Rows: 1
    • Design: High-capacity D
    • Sealing: Without
    • Lubricant: None
    • Bearing Material: Bearing steel
    • Contact Angle (°): 15
    • Contact Type: Normal contact (two-point contact)
    • Matched Arrangement: No
    • Matched Condition (axial clearance/preload): Measuring load, class A
    • Ring Type: One-piece inner and outer rings
    • Tolerance Class: P4A
    • Universal Matching Bearing: Yes, back-to-back (<>), face-to-face (><) or tandem (>>)
Daftar Harga filter oli toyota Terbaru October 2026
PROGUARD Oil Filter Automotive Spin-On (Saringan Oli Kendaraan)Rp75.900
Parker Racor Fuel Filter Automotive (Saringan Bahan Bakar Kendaraan)Rp199.900
Jimco Fuel Filter Automotive for Mitsubishi (Filter Bahan Bakar)Rp23.900
TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Rp57.900
PROGUARD Air Filter Automotive Polyurethane (Saringan Udara Kendaraan)Rp96.900
Union Filter Fuel Filter Automotive Spin On (Filter Bahan Bakar)Rp27.900
Camelion Battery Charger (Baterai Cas)Rp53.900
Fleetguard Oil Filter Automotive Lube Spin-on (Saringan Oli Kendaraan)Rp139.900
PROGUARD Coolant Filter Spin OnRp149.900
Parker Racor Turbine Filter Water SeparatorRp5.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)